Penn-Union L2A-350-2 6 AWG-350 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L2A-350-2
  • Rexel Part Number:

    269495
  • UPC:

    785037444125

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

$ 27.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L2A-350-2

Rexel Part # 269495

UPC 785037444125

UNSPSC 39121408

Conductors 2

Diameter 9/16 in

Gauge 6

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch