Penn-Union L2A-500 4 AWG-500 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L2A-500
  • Rexel Part Number:

    269501
  • UPC:

    785037444163

Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.

$ 32.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L2A-500

Rexel Part # 269501

UPC 785037444163

UNSPSC 39121408

Conductors 2

Diameter 17/32 in

Gauge 4

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch