Penn-Union L2A-600 2 AWG-600 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L2A-600
  • Rexel Part Number:

    269507
  • UPC:

    785037444200

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.

$ 34.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L2A-600

Rexel Part # 269507

UPC 785037444200

UNSPSC 39121409

Conductors 2

Diameter 17/32 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch