Penn-Union L2A-800 250-800 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L2A-800
  • Rexel Part Number:

    426437
  • UPC:

    785037444248

Aluminum Solderless Lug, Conductor Range: 350 MCM - 800 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.

$ 43.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L2A-800

Rexel Part # 426437

UPC 785037444248

UNSPSC 39121409

Conductors 2

Diameter 21/32 in

Gauge 350

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch