Blackburn ADR11-21 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ADR11-21
  • Rexel Part Number:

    29646
  • UPC:

    78378661005

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG, 1/4" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

$ 344.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ADR11-21

Rexel Part # 29646

UPC 78378661005

UNSPSC 39121408

Conductors 2

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch