Thomas & Betts ADR25-21 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    ADR25-21
  • Rexel Part Number:

    29550
  • UPC:

    783786610129

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 3/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

$ 959.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # ADR25-21

Rexel Part # 29550

UPC 783786610129

UNSPSC 39121408

Conductors 2

Diameter 3/8 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch