Blackburn ADR35-21 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ADR35-21
  • Rexel Part Number:

    29324
  • UPC:

    78378661022

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM, 1/2" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

$ 1,332.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ADR35-21

Rexel Part # 29324

UPC 78378661022

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch