Blackburn ADR60-21 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 2 AWG - 600 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ADR60-21
  • Rexel Part Number:

    29229
  • UPC:

    78378661033

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 2 AWG - 600 MCM, 5/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors

$ 2,152.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ADR60-21

Rexel Part # 29229

UPC 78378661033

UNSPSC 39121408

Conductors 2

Diameter 5/8 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch