Blackburn ASL30-21 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 300 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ASL30-21
  • Rexel Part Number:

    43146
  • UPC:

    78378641014

Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 300 MCM, 1-Hole, Dual Rated for Aluminum & Copper Stranded Conductors

$ 4,227.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ASL30-21

Rexel Part # 43146

UPC 78378641014

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch