Burndy YA25A5 Compression Lug, Aluminum, 2 Hole 3/8", 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25A5
  • Rexel Part Number:

    398821
  • UPC:

    78181075280

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window

$ 21.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25A5

Rexel Part # 398821

UPC 78181075280

UNSPSC 39121405

Color Tan

Conductors 1

Gauge 1/0

Material Aluminum

Mounting 2-Hole

Size 3/8 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch