Burndy YA27A5 Compression Lug, Aluminum, 2 Hole 1/2", 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA27A5
  • Rexel Part Number:

    81283
  • UPC:

    78181075400

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window

$ 36.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA27A5

Rexel Part # 81283

UPC 78181075400

UNSPSC 39121405

Color Ruby

Conductors 1

Gauge 3/0

Material Aluminum

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch