Burndy YA39A5 750 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA39A5
  • Rexel Part Number:

    101760
  • UPC:

    781810762028

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window

$ 93.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA39A5

Rexel Part # 101760

UPC 781810762028

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 750

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch