Burndy YA39A5N131TD12E Compression Lug, Aluminum, 2 Hole Mount, 1/2", 750 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA39A5N131TD12E
  • Rexel Part Number:

    716440
  • UPC:

    781810290309

Compression Lug, Aluminum, 2 Hole Mount, 1/2", 750 MCM

$ 119.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA39A5N131TD12E

Rexel Part # 716440

UPC 781810290309

UNSPSC 39121405

Color Pink

Diameter 1/2 in

Gauge 750

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch