Burndy YAK29A2G1 Compression Stacking Lug, 2-Hole, 250 MCM, 1/2" Bolt Size, Aluminum

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAK29A2G1
  • Rexel Part Number:

    862145
  • UPC:

    781810186909

Compression Stacking Lug, 2-Hole, 250 MCM, 1/2" Bolt Size, Aluminum

$ 81.23 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAK29A2G1

Rexel Part # 862145

UPC 781810186909

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 250

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch