Ilsco 2ACL-1/0 1/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    2ACL-1/0
  • Rexel Part Number:

    92246
  • UPC:

    783669000269

Aluminum Compression Lug, Wire Size: 1/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 16.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # 2ACL-1/0

Rexel Part # 92246

UPC 783669000269

UNSPSC 39121448

Color Tan

Conductors 1

Diameter 1/2 in

Gauge 1/0

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch