Ilsco 2ACL-750 750 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    2ACL-750
  • Rexel Part Number:

    38956
  • UPC:

    783669000368

Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 76.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # 2ACL-750

Rexel Part # 38956

UPC 783669000368

UNSPSC 39121448

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 750

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch