Ilsco ALND-2-38-134 Compression Lug, 2-Hole Mount, Aluminum, 2 AWG, 3/8" Bolt Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ALND-2-38-134
  • Rexel Part Number:

    831342
  • UPC:

    783669690910

Compression Lug, 2-Hole Mount, Aluminum, 2 AWG, 3/8" Bolt Size

$ 13.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ALND-2-38-134

Rexel Part # 831342

UPC 783669690910

UNSPSC 39121448

Conductors 1

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch