Panduit LAB600-12-2 Compression Lug, Standard Barrel, 2-Hole Mount, Alum, 600 kcmil Code

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAB600-12-2
  • Rexel Part Number:

    330259
  • UPC:

    07498391170

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 600 kcmil Code, 1/2 In Bolt Holes, 1-3/4 In Spacing, No Peep Hole, Coded Black, Packaged 2 per Box

$ 5,715.72 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAB600-12-2

Rexel Part # 330259

UPC 07498391170

UNSPSC 39121405

Gauge 600

Material Aluminum

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch