Penn-Union BLUA 035D 350 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA 035D
  • Rexel Part Number:

    806621
  • UPC:

    785037236607

Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .682". Dual Rated for Aluminum or Copper Conductors.

$ 33.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA 035D

Rexel Part # 806621

UPC 785037236607

UNSPSC 39121409

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch