Penn-Union BLUA-060D2 600 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-060D2
  • Rexel Part Number:

    297703
  • UPC:

    785037237130

Aluminum Compression Lug, Wire Size: 600 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .893". Dual Rated for Aluminum or Copper Conductors.

$ 71.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-060D2

Rexel Part # 297703

UPC 785037237130

UNSPSC 39121409

Color Black

Conductors 1

Diameter 1/2 in

Gauge 600

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch