Penn-Union BLUA-075D 750 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-075D
  • Rexel Part Number:

    269980
  • UPC:

    785037237253

Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 5/8". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.

$ 73.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-075D

Rexel Part # 269980

UPC 785037237253

UNSPSC 39121409

Color Yellow

Conductors 1

Diameter 5/8 in

Gauge 750

Material Aluminum

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch