Burndy K3A25U2 Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 14 - 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K3A25U2
  • Rexel Part Number:

    398427
  • UPC:

    78181037053

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor

$ 44.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K3A25U2

Rexel Part # 398427

UPC 78181037053

UNSPSC 39121408

Conductors 3

Diameter 3/8 in

Gauge 14

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch