Burndy K3A26U2N Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 14 - 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K3A26U2N
  • Rexel Part Number:

    158947
  • UPC:

    781810601051

Mechanical Lug, Aluminum, 3-Barrel, 14 to 2/0 AWG, 2-Hole Mount, 1/2" Stud Size

$ 69.27 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K3A26U2N

Rexel Part # 158947

UPC 781810601051

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 14

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch