Burndy K3A27U2N Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 - 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K3A27U2N
  • Rexel Part Number:

    330396
  • UPC:

    78181037039

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 3/0 AWG, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Slotted Set Screw per Conductor

$ 64.31 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K3A27U2N

Rexel Part # 330396

UPC 78181037039

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch