Burndy K3A36U4N Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 2 AWG - 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K3A36U4N
  • Rexel Part Number:

    330633
  • UPC:

    781810601228

Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor

$ 148.23 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K3A36U4N

Rexel Part # 330633

UPC 781810601228

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 2

Material Aluminum

Mounting 4-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch