Burndy KK3A36U2N Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 2 AWG - 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KK3A36U2N
  • Rexel Part Number:

    432652
  • UPC:

    781810601464

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (2) Hex Socket Set Screws per Conductor

$ 161.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KK3A36U2N

Rexel Part # 432652

UPC 781810601464

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch