Ilsco PB3-600-2N 2 AWG-600 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PB3-600-2N
  • Rexel Part Number:

    91937
  • UPC:

    783669180725

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.

$ 75.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PB3-600-2N

Rexel Part # 91937

UPC 783669180725

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch