Ilsco T3A2-0 2-1/0 AWG Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T3A2-0
  • Rexel Part Number:

    37393
  • UPC:

    783669895902

Aluminum Solderless Lug, Conductor Range: 2 - 1/0 AWG, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

$ 30.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T3A2-0

Rexel Part # 37393

UPC 783669895902

UNSPSC 39121408

Conductors 3

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch