Ilsco T3A2-3/0N 6-3/0 AWG Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T3A2-3/0N
  • Rexel Part Number:

    37347
  • UPC:

    783669897340

Aluminum Solderless Lug, Conductor Range: 6 AWG - 3/0 AWG, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 51.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T3A2-3/0N

Rexel Part # 37347

UPC 783669897340

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch