Ilsco T3A4-3/0N 6 AWG-3/0 AWG Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T3A4-3/0N
  • Rexel Part Number:

    39141
  • UPC:

    783669906042

Aluminum Solderless Lug, Conductor Range: 6 AWG - 3/0 MCM, Type: L3A, 3-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 49.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T3A4-3/0N

Rexel Part # 39141

UPC 783669906042

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 4-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch