Ilsco T3A4-800N 350MCM-600 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T3A4-800N
  • Rexel Part Number:

    39093
  • UPC:

    783669910414

Aluminum Solderless Lug, Conductor Range: 350 MCM - 800 MCM, Type: L3A, 3-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.

$ 164.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T3A4-800N

Rexel Part # 39093

UPC 783669910414

UNSPSC 39121408

Conductors 3

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 4-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch