Penn-Union L3A-250-2 6 AWG-250 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L3A-250-2
  • Rexel Part Number:

    269519
  • UPC:

    78503744450

Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

$ 77.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L3A-250-2

Rexel Part # 269519

UPC 78503744450

UNSPSC 39121409

Conductors 3

Diameter 9/16 in

Gauge 6

Material Aluminum

Mounting 6-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch