Burndy K4A29U4N Mechanical Lug, Aluminum, 4 Barrel, 6 AWG to 250 MCM, 4 Hole

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K4A29U4N
  • Rexel Part Number:

    330628
  • UPC:

    781810601068

Mechanical Lug, Aluminum, 4 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 250 MCM, Bolt Hole: 9/16 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor

$ 113.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K4A29U4N

Rexel Part # 330628

UPC 781810601068

UNSPSC 39121408

Conductors 4

Diameter 9/16 in

Gauge 6

Material Aluminum

Mounting 4-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch