Ilsco T4A4-800N Al Mec (3)800-350 (4)9/16-1-3/4 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    T4A4-800N
  • Rexel Part Number:

    34459
  • UPC:

    783669912319

Aluminum Solderless Lug, Conductor Range: 350 MCM - 800 MCM, Type T4A4, 4-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.

$ 196.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # T4A4-800N

Rexel Part # 34459

UPC 783669912319

UNSPSC 39121408

Conductors 4

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 4-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch