Panduit LAM4SB600-38-1Y Mechanical Lug, Aluminum, 4-Barrel, 2 AWG to 600 MCM, 2-Hole

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAM4SB600-38-1Y
  • Rexel Part Number:

    234553
  • UPC:

    074983595044

Two-hole, aluminum, vertical four barrel lug, type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) stud hole.

$ 9,592.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAM4SB600-38-1Y

Rexel Part # 234553

UPC 074983595044

UNSPSC 39121408

Conductors 4

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch