Multiple MCALIG122SOL250CL 12/2, Isolated Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCALIG122SOL250CL
  • Rexel Part Number:

    178899
  • UPC:

12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

$ 1,160.69 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCALIG122SOL250CL

Rexel Part # 178899

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch