AFC 18BF-60-502 MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/2 Solid (Orn/Gry), 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    18BF-60-502
  • Rexel Part Number:

    883061
  • UPC:

    077680308856

MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-2 Solid Orange, Gray, with Green Ground, 1000 Foot Reel

$ 1,039.85 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 18BF-60-502

Rexel Part # 883061

UPC 077680308856

UNSPSC 26121615

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch