AFC 2104S42-00 12/2 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2104S42-00
  • Rexel Part Number:

    496308
  • UPC:

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (600 Volt): Black, White, Green. O.D.: .495"

$ 473.15 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2104S42-00

Rexel Part # 496308

UPC

UNSPSC

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch