AFC 2104S60-05 MC, Aluminum Armor, 12/2 (BLU/WHT) w/Ground, Solid, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2104S60-05
  • Rexel Part Number:

    648333
  • UPC:

    07768022919

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (600 Volt): Blue, White, Green. O.D.: .495"

$ 539.63 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2104S60-05

Rexel Part # 648333

UPC 07768022919

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch