AFC 2105S42-00 MC, Aluminum Armor, 12/3 w/Ground, Solid, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2105S42-00
  • Rexel Part Number:

    495762
  • UPC:

    07768022926

Armored Cable - Aluminum, Type MC, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White, Red Conductors

$ 811.10 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2105S42-00

Rexel Part # 495762

UPC 07768022926

UNSPSC

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch