AFC 2105S60-00 MC, Aluminum Armor, 12/3 w/Ground, Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2105S60-00
  • Rexel Part Number:

    496309
  • UPC:

    07768022927

Armored Cable - Aluminum, Type MC, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

$ 811.10 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 2105S60-00

Rexel Part # 496309

UPC 07768022927

UNSPSC

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch