AFC 2908-42-00 MC, Super Neutral, Steel Armor, 12-1/10-1/12-1, Solid, 250' Coil

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2908-42-00
  • Rexel Part Number:

    632275
  • UPC:

    07768016368

MC, Super Neutral, Steel Armor, 12 AWG Phase Conductor, 10 AWG Neutral Conductor, 12 AWG Grounding Conductor, Solid, 250' Coil, Neutral per Phase or Oversized Neutral

$ 991.03 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand AFC

Mfr Part # 2908-42-00

Rexel Part # 632275

UPC 07768016368

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch