Multiple ACAL102SOL125CL Aluminum Armored Cable, 10/2, Solid, 125' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACAL102SOL125CL
  • Rexel Part Number:

    145813
  • UPC:

Aluminum Armored Cable, 10/2, Solid, 125' Coil

$ 913.13 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 125

Mfr / Brand Multiple

Mfr Part # ACAL102SOL125CL

Rexel Part # 145813

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Aluminum

Length 125 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch