Multiple ACAL122SOL1000RL Aluminum Armored Cable, 12/2, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACAL122SOL1000RL
  • Rexel Part Number:

    175760
  • UPC:

Aluminum Armored Cable, 12/2, Solid, 1000' Reel

$ 484.82 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # ACAL122SOL1000RL

Rexel Part # 175760

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch