Multiple ACAL143SOL1000RL Aluminum Armored Cable, 14/3, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACAL143SOL1000RL
  • Rexel Part Number:

    176031
  • UPC:

Aluminum Armored Cable, 14/3, Solid, 1000' Reel

$ 785.06 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # ACAL143SOL1000RL

Rexel Part # 176031

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 14

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch