Multiple ACAL143SOL250CL Aluminum Armored Cable, 14/3, Solid, 250' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACAL143SOL250CL
  • Rexel Part Number:

    205786
  • UPC:

    03288602608

Aluminum Armored Cable, 14/3, Solid, 250' Coil

$ 760.78 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # ACAL143SOL250CL

Rexel Part # 205786

UPC 03288602608

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 14

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch