Multiple MCAL102SOLBRNGRYWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL102SOLBRNGRYWG250CL
  • Rexel Part Number:

    324618
  • UPC:

10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .495"

$ 1,064.15 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL102SOLBRNGRYWG250CL

Rexel Part # 324618

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch