Multiple MCAL103SOLWG1000RL MC, Aluminum Armor, 10/3 w/Ground, Solid, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL103SOLWG1000RL
  • Rexel Part Number:

    63987
  • UPC:

Armored Cable - Aluminum, Type MC, 10 AWG, 3 Conductor, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

$ 1,528.51 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL103SOLWG1000RL

Rexel Part # 63987

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 10

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch