Multiple 103MCAGX250 10/3 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    103MCAGX250
  • Rexel Part Number:

    64361
  • UPC:

    077680114426

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

$ 1,492.46 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # 103MCAGX250

Rexel Part # 64361

UPC 077680114426

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 10

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch