Multiple MCAL122SOLBRNGRYWG1000RL 12/2 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL122SOLBRNGRYWG1000RL
  • Rexel Part Number:

    145783
  • UPC:

    03288634741

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .489"

$ 492.61 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCAL122SOLBRNGRYWG1000RL

Rexel Part # 145783

UPC 03288634741

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch